Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, Steel, 13 in L

  • Mfr # 31-003599

  • Zoro # G302015730


product price: $50.69
/ea

Key Features

Blade Material
Steel
Handle Material
Polypropylene
Handle Color
Gray
Blade Type
Plain Edge
Length
13 1/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003599
Zoro #
G302015730
UPC #
013658157156
Country of Origin
China

Dimensions

Length
13 1/10 in

Details

Item
Folding Knife
Blade Material
Steel
Handle Material
Polypropylene
Handle Color
Gray
Blade Type
Plain Edge
Type
Fillet

Description

Folding Knife, Blade Material Steel, Handle Color Gray, Blade Type Plain Edge, Overall Length 13 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.