Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gerber General Hand Tool Kit, No. of Pcs. 7 30-001012

General Hand Tool Kit, No. of Pcs. 7 (Discontinued)

  • Mfr # 30-001012
  • Zoro # G3110600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-001012
Zoro #
G3110600
UPC #
013658142732
Country of Origin
United States

Dimensions

Drive Size1
Sockets Not Included
Socket Drive Sizes
Sockets Not Included

Details

Number of Pieces
7
Includes
Included is Cable DA WG communications tool, Cortex tactical Flashlight, E-Tool folding Shovel, Multi-Tool, Back Paxe compact Hatchet, Crisis Hook Knife strap cutter, and Gator Folding Saw
Tool Storage Type Included
Bag
Sub-Category
Contractor
Item
Maintenance Tool Kit
Electrical and Telecomm Tools Included
Cable DA WG Communications Tool
Number of Miscellaneous Tools
3
Tool Storage Included
Yes
Number of Cutting Tools
2
Pliers Included
Multi-Tool
Cutting Tools Included
Crisis Hook Knife Strap Cutter, Gator Folding Saw
Nonsparking
No
Number of Lights
1
Number of Pliers
1
Lights Included
Cortex Tactical Flashlight
Number of Electrical and Telecomm Tools
1
Insulated / Uninsulated
Uninsulated
Tool Families Included
Cutting Tools, Electrical and Telecomm Tools, Lights, Miscellaneous Tools, Pliers
Miscellaneous Tools Included
E-Tool Folding Shovel, Back Paxe Compact Hatchet
Tool Kit Product Grouping
Tool Kits
Number of Wrenches
0
Number of Inspection and Retrieving Tools
0
Measurement Type
SAE
Number of Electrical and Telecom Tools
1
Number of Putty Knives and Scrapers
0
Plumbing Tools Included
None
Number of Abrasives and Finishing Tools
0
Tool Storage Material
Polymer Nylon Bag
Tool Storage Type
Tool Bag
Measuring and Testing Tools Included
None
Non-Sparking
No
Number of Plumbing Tools
0
Electrical and Telecom Tools Included
Cable Cutters, Crimping Tool, Wire Stripper
Abrasives and Finishing Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of Measuring and Testing Tools
0
Number of Wrenches Range
10 or Fewer
Sockets, Drive Tools, and Accessories Included
None
Number of Pieces Range
100 or less
Number of Pliers Range
5 or Fewer

Description

Maintenance Tool Kit, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 7, Pliers Included Multi-Tool, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included Hatchets, Knives, Saws, Plumbing Tools Included None, Electrical and Telecom Tools Included Cable Cutters, Crimping Tool, Wire Stripper, Measuring and Testing Tools Included None, Miscellaneous Tools Included Flashlight, Shovels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.