Zoro Homepage
This item is Discontinued.
Gerber Gerber Gator Machete 31-000758

Gerber Gator Machete (Discontinued)

  • Mfr # 31-000758
  • Zoro # G602684391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-000758
Zoro #
G602684391
UPC #
13658120327
Country of Origin
China

Dimensions

Length
27.8
Width
6.4
Outside Diameter
1.91
Overall Height (In.)
2.3

Description

The Gerber Gator Machete is the ultimate double-sided cutting tool for heavy growth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.