Shop GERBER
See all product information
Create Account
Machete
Mfr # 31-000759N
Zoro # G123516683
product price:Â $27.85
/ea
Sold in multiples of 12 for $334.20
Key Features
Second Side Blade Edge Type
Serrated
Blade Material
Carbon Steel
Cutting Edge Length
10 3/4 in
Includes Sheath
Yes
Features
A nylon sheath is included, Gator Grip handle texture provides maximum grip for any situation, wet or dry, Limited lifetime warranty, The shorter blade and compact design provides a convenient, portable companion, This dual-purpose machete was designed for chopping and sawing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-000759N
- Zoro #
- G123516683
- UPC #
- 013658120334
- Country of Origin
- China
Dimensions
- Cutting Edge Length
- 10 3/4 in
- Overall Length
- 18 3/4 in
- Wire Rope Length
- 18 3/4 in
Details
- Item
- Machete
- Second Side Blade Edge Type
- Serrated
- Blade Material
- Carbon Steel
- Includes Sheath
- Yes
- Features
- A nylon sheath is included, Gator Grip handle texture provides maximum grip for any situation, wet or dry, Limited lifetime warranty, The shorter blade and compact design provides a convenient, portable companion, This dual-purpose machete was designed for chopping and sawing
- Blade Finish
- Black Oxide
- Handle Material
- Gator Grip rubber
- Application
- for back-country travel, the fine edge tackles brush and vines while the saw cuts limbs and small trees, This dual-purpose machete was designed for chopping and sawing
- Sheath Material
- Nylon
- Weight
- 14.3 oz
- Includes
- Nylon Sheath
- Standards
- N/A - No Standard
- Blade Edge Type
- Fine; Serrated
- Product Type
- Machete
- Single or Double Edged
- Double Edge
Description
Machete, Application for back-country travel, the fine edge tackles brush and vines while the saw cuts limbs and small trees, This dual-purpose machete was designed for chopping and sawing, Blade Edge Type Fine; Serrated, Blade Finish Black Oxide, Blade Material Carbon Steel, Cutting Edge Length 10 3/4 in, Handle Material Gator Grip rubber, Includes Nylon Sheath, Includes Sheath Yes, Non-Sparking No, Overall Length 18 3/4 in, Product Type Machete, Second Side Blade Edge Type Serrated
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.