This item is Discontinued.

Gerber Multi-Tool, 15Tools, 7-1/2In 30-000399

Multi-Tool, 15Tools, 7-1/2In (Discontinued)

  • Mfr # 30-000399
  • Zoro # G6985912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-000399
Zoro #
G6985912
UPC #
013658123557
Country of Origin
United States

Dimensions

Length Open
7-1/2"
Open Length/Closed Length
7-1/2 in /7-1/2 in
Overall Length
7-1/2"
Closed Length
7 1/2 in
Size Family
Pocket-Size
Open Length
7 1/2 in

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
Combo Edge Knife Blade with CAT5 Jacket Cutter, RJ45 Crimper Head, Magnetic Driver Extension
Includes
Multiple Driver Storage Compartment, Detachable Component Handle
Multi Tools Included
Cable Cutter, Combo Edge Knife Blade With Cat5 Jacket Cutter, Magnetic Driver Extension, Rj45 Crimper Head, Wire Cutter, Wire Stripper
Handle Type
Detachable Component
Opening Action
Spring Assist Butterfly Opening
Tool Material
Stainless Steel
Multi Tools Family Included
Crimper, Cutter, Driver Extension, Knife, Wire Stripper
Multi Tool Series
Cable Dawg Tool
Material
Glass-Filled Nylon Molded Handle
Handle Material
Nylon
Tool Access
Internal and External
Number of Functions
15
One-Hand Operation
Yes
Number of Pieces
1
Primary Handle Color
Black
Locking
Yes
Blade Type
Combo Edge
Number of Tools
15
Handle Color
Black
Sheath Material
Nylon
Application
Cutting, Crimping, Stripping
Series
Cable Dawg
Opening Mechanism
Fold-Out
Includes Secondary Tool
No
Weight
13.8 oz
Includes Sheath
Yes
Includes Pocket Clip
No
Tools Included
Cable Cutter, Combo Edge Knife Blade with Jacket Cutter, Crimper Head, Magnetic Driver Extension, Wire Cutter, Wire Stripper
Primary Tool
Pliers
Tool Families Included
Blade, Cable Cutter, Crimper, Driver Extension, Wire Cutter, Wire Stripper

Description

Multi-Tool, Features Combo Edge Knife Blade with CAT5 Jacket Cutter, RJ45 Crimper Head, Magnetic Driver Extension, Handle Color Black, Handle Material Nylon

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.