This item is Discontinued.

Gerber Multi-Tool Plier, 12 Functions w/Sheath 22-41471

Multi-Tool Plier, 12 Functions w/Sheath (Discontinued)

  • Mfr # 22-41471
  • Zoro # G2649455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22-41471
Zoro #
G2649455
UPC #
013658414716
Country of Origin
China

Dimensions

Closed Length
3 1/2 in
Open Length/Closed Length
6-1/2 in /4 in
Overall Length
6"
Length Open
6-1/2"
Size Family
Pocket-Size
Open Length
6 1/2 in

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
Patented Saf.T.Plus
Includes
Sheath
Multi Tools Included
Bottle Opener, Can Opener, Fine And Serrated Edge Knife Blade, Lanyard Ring, Medium Flat Blade Screwdriver, Phillips Screwdriver, Saw, Scissors, Small Flat Blade Screwdriver, Spring Loaded Needle Nose Plier, Wire Cutter
Opening Action
Butterfly Opening
Handle Color
Silver
Handle Material
Stainless Steel
Sheath Material
Nylon
Tool Access
Internal
Tool Material
Stainless Steel
Number of Pieces
1
Multi Tools Family Included
Cutter, Knife, Lanyard Ring, Opener, Plier, Saw, Scissor, Screwdriver
Primary Handle Color
Silver
Multi Tool Series
Suspension Multi-Plier
Material
Stainless Steel
Locking
Yes
One-Hand Operation
Yes
Number of Tools
12
Blade Type
Serrated, Fine Edge
Number of Functions
12
Application
Crimping, Cutting
Includes Sheath
Yes
Primary Tool
Pliers
Blade Edge Type
Serrated
Tools Included
Bottle Opener, Can Opener, Cross Point Screwdriver, File, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Needle Nose Plier, Partially Serrated Knife, Saw, Scissors, Small Flat Blade Screwdriver, Wire Crimper, Wire Cutter
Opening Mechanism
Fold-Out
Includes Secondary Tool
No
Tool Families Included
Blade, Crimper, File, Opener, Pliers, Saw, Scissors, Screwdriver, Wire Cutter
Weight
9 oz
Series
Suspension Multi-Plier
Includes Pocket Clip
No

Description

Multi-Tool, Blade Edge Type Serrated, Features Patented Saf.T.Plus, Handle Color Silver, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.