Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Multi-Tool, Titanium, 12 Tools (Discontinued)

  • Mfr # 22-41471
  • Zoro # G416546465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-41471
Zoro #
G416546465
UPC #
013658414716
Country of Origin
China

Dimensions

Open Length
6 1/2 in
Closed Length
3 1/2 in
Size Family
Pocket-Size

Details

Includes Pocket Clip
No
Features
Patented Saf.T.Plus
One-Hand Operation
Yes
Includes Secondary Tool
No
Number of Functions
12
Tools Included
Bottle Opener, Can Opener, Cross Point Screwdriver, File, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Needle Nose Plier, Partially Serrated Knife, Saw, Scissors, Small Flat Blade Screwdriver, Wire Crimper, Wire Cutter
Handle Color
Silver
Blade Edge Type
Serrated
Includes Sheath
Yes
Primary Tool
Pliers
Series
Suspension Multi-Plier
Opening Mechanism
Fold-Out
Sheath Material
Nylon
Multi Tool Item
Multi-Tool Plier
Number of Tools
12
Material
Stainless Steel
Tool Material
Stainless Steel
Locking
Yes
Handle Material
Stainless Steel
Tool Access
Internal
Tool Families Included
Blade, Crimper, File, Opener, Pliers, Saw, Scissors, Screwdriver, Wire Cutter
Includes
Sheath

Description

Multi-Tool, Blade Edge Type Serrated, Features Patented Saf.T.Plus, Handle Color Silver, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.