This item is Discontinued.

Gerber Sight Multi-Tool, Black, 11 Tools, Molle 30-000513

Sight Multi-Tool, Black, 11 Tools, Molle (Discontinued)

  • Mfr # 30-000513
  • Zoro # G7165234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-000513
Zoro #
G7165234
UPC #
136581276784
Country of Origin
United States

Dimensions

Open Length/Closed Length
6-5/8 in /5-1/16 in
Overall Length
6.61"
Closed Length
5 1/8 in
Length Open
6-5/8"
Open Length
6 5/8 in
Size Family
Pocket-Size

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
M4/M16 Front Sight Post Adjustment Tool, Needle Nose Pliers with Crimper Jaws, Long Reach Phillips Screwdriver
Includes
Belt Attachment
Multi Tools Included
Bottle Opener, Can Opener, Carbide Wire Cutter, Carbon Scraper, Fine Edge Knife, Lanyard Ring, Serrated Knife
Material
Stainless Steel
Handle Material
Stainless Steel
Multi Tools Family Included
Cutter, Knife, Lanyard Ring, Opener, Scraper
Number of Pieces
1
Number of Functions
11
Handle Color
Black
Sheath Material
Molle Nylon
Blade Type
Serrated/Fine Edge
Number of Tools
11
Color
Black
One-Hand Operation
Yes
Tool Material
Stainless Steel
Opening Action
Push Button Sliding Head
Locking
Yes
Multi Tool Series
Multi-Plier 600
Tool Access
Internal
Standards
Berry Compliant
Primary Handle Color
Black
Primary Tool
Pliers
Includes Secondary Tool
No
Tool Families Included
Blade, Crimper, Opener, Pliers, Scissors, Screwdriver, Wire Cutter
Opening Mechanism
Slide-Out
Includes Sheath
Yes
Blade Edge Type
Serrated
Includes Pocket Clip
No
Weight
8.2 oz
Tools Included
Bottle Opener, Can Opener, Cross Point Screwdriver, Fiskars Scissors, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Needle Nose Plier, Serrated Knife Blade, Small Flat Blade Screwdriver, Wire Crimper, Wire Cutter
Series
MP600

Description

The Gerber 30-000513 Sight Multi-Tool is the ideal tool for those who need a variety of tools in one. The multi-tool features a push button sliding head, which allows you to quickly and easily access the blade or other tools. This 11 tool multi-tool comes with a serrated/fine edge blade, as well as a bottle opener, can opener, screwdriver, wire cutter and more. Its handle is made of stainless steel and its plier is made of stainless steel. Whether you are working on your car or tinkering around the house, this multi tool will help you complete all your tasks with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.