Shop GERBER

Toilet Bowl, Wht, China

  • Mfr # GUF21374SP

  • Zoro # G6157205


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor with Back Outlet
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.0/1.6
Material
Vitreous China
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GUF21374SP
Zoro #
G6157205
UPC #
00671052656158
Country of Origin
China

Dimensions

Bowl Depth
18-1/2"
Trapway Dia.
2"
Spud Connection Size
1-1/2"
Manufacturers Warranty Length
Limited Lifetime
Bowl Height
15"
Bowl Width
14-5/8"
Rim Height
15"
Trapway Diameter
2 in
Overall Length
30 3/8 in
Wire Rope Length
30 3/8 in

Details

Mounting Style
Floor with Back Outlet
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.0/1.6
Material
Vitreous China
Flushing Method
Pressure Assist Tank
Standards
ASME Standard A 112.19.2, UHET, cUPC
Item
Toilet Bowl
For Use With Tank Type
Pressure Assist Tank
Ligature Resistant
No
ADA Compliant
Not ADA Compliant
Features
Dual Fed Siphon Jets
For Use With Mfr. Model Number
UF-28-380, HE-28-380, 28-380
Collection
Ultra Flush(R)
Rough-In
4-1/4"
ADA Compliance
No
Includes
(4) Bolt Caps
Bolt to Seat Front
18-9/16"
Water Surface Area
8-7/8" x 6-3/8"
Weight Capacity
300 lb.
Antimicrobial
Not Antimicrobial
Brand and Series
Gerber Ultra Flush(R)
Spud Location
Top
Product Type
Toilet Bowl
Flush Mode
Single Flush

Description

Toilet Bowl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.