Toilet Bowl, Wht, China
Mfr # GVP31552SP
Zoro # G008578249
product price: $186.29
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
1.28 gpf, 1.6 gpf
Color
White
ADA Compliance
No
Flushing Method
Gravity Fed
Brand and Series
Gerber Viper(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVP31552SP
Zoro #
G008578249
UPC #
719934920260
Country of Origin
China
Dimensions
Overall Length
27 1/4 in
Rim Height
15 1/2 in
Details
Gallons per Flush
1.28 gpf, 1.6 gpf
Color
White
Item
Toilet Bowl
ADA Compliance
No
Flushing Method
Gravity Fed
Brand and Series
Gerber Viper(R)
Rough-In
12 in
ADA Compliant
Not ADA Compliant
Standards
ASME A112.19.2/CSA B45.1
Flush Mode
Single Flush
Product Type
Toilet Bowl
Features
Dual Fed Siphon Jets
Includes
(2) Bolt Caps
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.