AirFilter, 0.0625inD, 4.75inH, 15.75inW, PK4
Mfr # FLT22CB4
Zoro # G502747578
product price: $18.23
/pk 4, $4.56/ea
Sold in multiples of 4 for $72.92
Key Features
Nominal Height
4 3/4 in
Nominal Width
15 3/4 in
Nominal Depth
1/16 in
Actual Depth
1/16 in
Performance Rating
Unrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLT22CB4
Zoro #
G502747578
UPC #
817624010878
Country of Origin
Mexico
Dimensions
Nominal Height
4 3/4 in
Nominal Width
15 3/4 in
Nominal Depth
1/16 in
Actual Depth
1/16 in
Actual Width
15 3/4 in
Actual Height
4 3/4 in
Details
Item
Air Filter
Performance Rating
Unrated
Media Material
Activated Carbon
Filter Efficiency
99.97 %
Filter Type
Pad
Number of Filters
1
Compatible Manufacturer Model Number
4300BPTCA, AC4825, AC4900CA, AP2200CA, BXAP148
Filter Layer Type
Carbon
Filters Out
Odors, VOC
Filters Down To
0.3 micron
Number of Layers
1
Description
Air Filter, Filter Type Pad, Performance Rating Unrated, Actual Depth 1/16 in, Actual Height 4 3/4 in, Actual Width 15 3/4 in, Compatible Grainger Part Number 787CK7, Compatible Manufacturer Model Number 4300BPTCA, AC4825, AC4900CA, AP2200CA, BXAP148, Number of Filters 1, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 1/16 in, Nominal Height 4 3/4 in, Nominal Width 15 3/4 in, Filters Down To 0.3 micron, Filters Out Odors, VOC, Filter Efficiency 99.97 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.