Shop GERSON
See all product information
Create Account
White No Scent LED Flameless Flickering Candle, 3PK
- Mfr # 46062
- Zoro # G823562867
product price:Â
$
47.45
/pk of 3, $15.82/ea
Key Features
Burn Time
5 hr
Color
White
Type
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46062
- Zoro #
- G823562867
- UPC #
- -
- Country of Origin
- China
- Burn Time
- 5 hr
- Item
- Flameless Flickering Candle
- Color
- White
- Type
- LED
Description
Illuminate and bring your outdoor decor to the next level with this set of 3 white indoor/outdoor LED Candles with a beautiful soft glow flicker, 5hr timer and remote.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.