Shop LAVISH HOME
See all product information
Create Account
Remote Control LED Candles Set of 3 Battery-Operated Realistic Flameless Pillars with Lace Details
- Mfr # 80-FC1007
- Zoro # G523303043
product price:Â
$
27.95
/ea
Key Features
Color
Off-White
Includes
LED Candles
Type
Candles & Holders
Material
Paraffin Wax and Plastic
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80-FC1007
- Zoro #
- G523303043
- UPC #
- 192664182236
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Height
- 6 in
- Length
- 3 in
Details
- Item
- LED Candles
- Color
- Off-White
- Includes
- LED Candles
- Type
- Candles & Holders
- Material
- Paraffin Wax and Plastic
Description
Enhance the appeal of your wedding decor, dining table decor, or bathroom accessories with this set of three Flameless Candles by Lavish Home. Featuring intricate laser-cut lace detailing around the tops, construction with vanilla-scented wax, and a simple-to-match off-white color, these realistic battery-operated candles bring a gorgeous glow to your mantel decor, dining table centerpiece, or meditation accessories without the hassle of real flames. An eight-key remote lets you control the power, timer, brightness, and flicker options for these fake candles with the push of a button.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.