Shop GERSTNER
See all product information
Create Account
11-Drawer Dark Oak Tool Chest
- Mfr # GI-T24-D
- Zoro # G523371400
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
11
Color
Brown
Material
Wood
Includes
2 keys; Includes Handles
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GI-T24-D
- Zoro #
- G523371400
- UPC #
- 697647958797
- Country of Origin
- China
- Item
- Tool Chest
- Number of Drawers
- 11
- Color
- Brown
- Material
- Wood
- Includes
- 2 keys; Includes Handles
- Application
- Tool organization and storage
- Weight Capacity
- 34 lbs
- Storage Capacity
- 1488 cu in
- Basic Material
- Wood
- Cabinet Locking Mechanism
- Keyed Lock
- Storage Type
- Drawer Storage with Top Compartment
- Wood Type
- Dark Oak
- Locking System
- Intergrated Lock
- Drawer Slide Type
- Plastic Glide
- Product Type
- Tool Chest
- Portable
- No
- Drawer Lining
- Felt
- Indoor/Outdoor Use
- Indoor
- For Use With
- Hand tools, small parts, accessories, hobby equipment
- Finish
- Lacquer
Dimensions
- Width
- 24 in
- Depth
- 10 in
- Length
- 15 7/8 in
- Drawer size variation
- Varied
Description
The GI-T24-D Tool Chest provides organized, lockable storage in a practical format that works well in workshops, garages, hobby spaces, and home work areas. Finished in Dark Oak, it offers a handsome wood alternative to typical metal storage while delivering the everyday function needed to keep tools and supplies in order. Its 11-drawer layout includes a mix of shallow and deeper drawers for organizing hand tools, measuring tools, hardware, parts, accessories, and other frequently used items. Felt-lined drawers help cushion and protect contents, while the full-width top compartment adds space for larger tools or supplies that need to stay close at hand. A traditional front lid secures the drawers when closed and stows neatly beneath the drawer stack when open, keeping the work area clear while providing full access to the interior. This familiar tool chest layout makes it easy to see, sort, and reach what you need without wasting space. The GI-T24-D is designed for practical storage and everyday use. Its compact footprint helps it fit comfortably on a bench, counter, or cabinet while still providing substantial organized capacity. The Dark Oak finish gives it a furniture-inspired appearance that works just as well in a den, office, or home workspace as it does in a garage or shop. For expanded storage, the GI-T24-D can be paired with the GI-M24-D Mid-Base or the GI-R24-D Roller Cabinet, or combined with both to create a larger matching system. Whether used on its own or as part of a multi-piece setup, it offers a clean, organized way to store tools, supplies, and specialty items without overcomplicating the job. Designed in Dayton, Ohio to Gerstner International specifications and manufactured overseas, the GI-T24-D delivers practical storage, an attractive appearance, and the trusted character of the Gerstner International name in a more economical format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.