Natural Walnut 11-Drawer Classic Set

  • Mfr # 2007-B2104-NW
  • Zoro # G023371375
product price: 
$
2,814.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2007-B2104-NW
Zoro #
G023371375
UPC #
697647957950
Country of Origin
United States

Description

The 2007-B2104-NW Classic Set brings together two traditional Gerstner forms into one balanced, expanded storage configuration. Handcrafted in the Dayton, Ohio factory, this eleven-drawer set combines the 2007 Classic Chest with the matching B2104 Classic Base, delivering increased capacity, timeless design, and authentic Gerstner construction. Featuring eleven drawers, a full-width top compartment in the upper chest, and a felt-lined top surface on the base, this set offers graduated storage for precision measuring tools, machinist instruments, knives, specialty hand tools, jewelry, watches, art supplies, and valued collections. The base is bordered with protective rails to help stabilize the chest above, creating a secure and visually unified stacked configuration. Constructed from American Black Walnut with no stain applied, the set showcases the natural depth, movement, and variation that make walnut one of the most sought-after hardwoods in fine woodworking. Rather than masking the wood to create a uniform appearance, Gerstner allows the true character of the walnut to speak for itself. The result is a rich, natural presentation with remarkable grain depth and visual warmth. Over time, walnut will naturally lighten, developing its own distinctive patina with age and use. The traditional Gerstner front lids secure all drawers when closed and stow neatly beneath the drawer stacks when open, allowing complete access while preserving a clean working surface. Each drawer is individually hand-fitted to ensure smooth operation and precise alignment. Tongue-and-groove joinery reinforces structural integrity, while green felt-lined drawers protect stored contents from scratches and movement. The drawer layout offers practical organization within a compact vertical footprint, making the set versatile for workshop, office, or home use. Together, the chest and base create a substantial storage system while maintaining the refined proportions and presentation that define classic Gerstner design. As with all Gerstner wooden chests and bases, the natural properties of the wood assist with moisture absorption, supporting rust prevention for stored metal tools and instruments. Compact enough to fit comfortably into a variety of spaces yet substantial enough to serve as a centerpiece, the 2007-B2104-NW Classic Set remains a defining example of traditional Gerstner craftsmanship-built to perform and designed to endure for generations.

Ratings & reviews