Shop GERSTNER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
16-Drawer Dark Oak Solutions Rolling Set
- Mfr # GI-T22-D/R20-D
- Zoro # G823371391
product price:Â
$
1,877.99
/ea
Key Features
Number of Drawers
16
Color
Brown
Material
Wood
Includes
2 keys each piece
Width
23 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GI-T22-D/R20-D
- Zoro #
- G823371391
- UPC #
- 697647959114
- Country of Origin
- China
- Item
- Tool Chest & Roller Base
- Number of Drawers
- 16
- Color
- Brown
- Material
- Wood
- Includes
- 2 keys each piece
- Indoor/Outdoor Use
- Indoor
- Drawer Lining
- Felt
- Drawer Slide Type
- Plastic Glide & Full-Extension Soft-Close Ball Bearing Slides
- Basic Material
- Wood
- Weight Capacity
- 138 lbs
- Storage Capacity
- 7737 cu in
- Wood Type
- Dark Oak
- Assembled
- Assembled Mostly
- Application
- Workshops, garages, hobby rooms, home offices, dens, and other spaces where expanded organized storage and a coordinated furniture-style appearance are desired.
- For Use With
- Hand tools, specialty tools, parts, hardware, hobby supplies, collectibles, office items, small equipment, and other items that benefit from organized drawer storage with added mobility.
- Storage Type
- Drawer Storage with Top Compartment
- Cabinet Locking Mechanism
- Keyed Lock
- Portable
- No
- Finish
- Lacquer
- Locking System
- Intergrated Lock
Dimensions
- Width
- 23 5/8 in
- Depth
- 17 in
- Length
- 58 in
- Drawer size variation
- Varied
Description
The GI-T22-D / GI-R20-D Solutions System combines expanded drawer storage with added mobility in a coordinated two-piece setup designed for everyday use. Finished in Dark Oak, it offers a handsome wood alternative to typical metal storage while helping keep tools, supplies, and specialty items organized, protected, and easy to move where needed. The upper GI-T22-D Solutions Chest provides eleven drawers in a range of sizes, giving users substantial organized storage in one self-contained chest. Felt-lined drawers help cushion and protect contents, while the concealed integrated adjustable locking system helps secure the drawers when closed without the need for an external lock bar or front lid. This gives the chest a clean, furniture-inspired appearance while maintaining practical everyday function. Below, the GI-R20-D Compact Roller Cabinet adds five more drawers on full-extension, soft-close ball bearing slides, each rated for up to 60 pounds. Heavy-duty rubberized casters allow the cabinet to move smoothly and stay stable when parked, while the fold-out side shelf adds useful workspace for staging tools, parts, or frequently used items. The keyed lock bar supports the shelf when open, secures the drawers when closed, and stores neatly on the side of the cabinet when not in use. Together, these two pieces create a sixteen-drawer rolling storage system that works well in workshops, garages, hobby rooms, home workspaces, and other environments where organized capacity and mobility both matter. The matching Dark Oak finish and chrome-plated hardware give the set a clean, coordinated look that fits comfortably in spaces where storage should feel useful and presentable rather than purely industrial. The GI-T22-D / GI-R20-D Solutions System is a practical answer for users who want more storage than a tabletop chest alone can provide, but in a format that is still manageable, attractive, and easy to use. It offers organized capacity, rolling convenience, and a matched appearance in one economical setup. Designed in Dayton, Ohio to offer practical Gerstner International storage solutions and manufactured overseas, the GI-T22-D / GI-R20-D Solutions System delivers organized, mobile storage in a format that solves clutter and looks good doing it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.