Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Aluminum Body, 500 PK

  • Mfr # 5ZLA3

  • Zoro # G5978427


product price:  $225.99
/pk 500, $0.45/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/4 in
Grip Range
0.125 in to 0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZLA3
Zoro #
G5978427
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
1/4 in
Body Length
1-1/8 in
Head Dia.
35/64 in
Drill Size
1/4 in
Head Height
0.116 in
Hole Size
0.250 - 0.263 in
Shank Diameter
0.25 in
Maximum Hole Diameter
0.263 in
Head Diameter
35/64 in
Minimum Hole Diameter
0.25 in
Maximum Material Thickness
3/8 in
Minimum Material Thickness
1/8 in
Overall Length
1 1/8 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.125 in to 0.375 in
System of Measurement
Inch
Tensile Strength (Lb.)
675 lb
Blind Rivet Type
Self-Plugging
Single Shear Strength (Lbs.)
1,100 lb
Material Grade/Class
IFI-130-12
Shear Strength
675 lb
Head Angle
90 Degrees
Pack Size
Small Pack
Tensile Strength
450 lb
Includes
EPDM Washer
Finish
Plain

Description

Blind Rivet,1 13/100 In. L,1/4 In. dia,PK500, System of Measurement Inch, Overall Length 1 1/8 in, Body Length 1 1/8 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 35/64 in, Head Angle 90 Degrees , Shear Strength 675 lb, Tensile Strength 450 lb, Maximum Hole Diameter 0.263 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-130-12, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.