
F110G5/G6/G7 - HAVIS, DS-GTC-222-3-BW, VEHICLE DOCK, WITH TRI PASS-THROUGH INCL
Mfr # 543391800526
Zoro # G815665613
product price:Â $1,158.99
/ea
Free Shipping & Returns
Key Features
USB Charging Port
4
For Use With
Getac F110 Tablet PC
Audio Line In
Yes
Ethernet Technology
Ethernet
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
543391800526
Zoro #
G815665613
UPC #
-
Country of Origin
China
Dimensions
Depth
3.18 in
Height
10.28 in
Width
12.99 in
Details
Item
Docking Station
USB Charging Port
4
For Use With
Getac F110 Tablet PC
Audio Line In
Yes
Ethernet Technology
Ethernet
Network (RJ-45)
Yes
Number of USB 3.0 Ports
1
Number of HDMI Ports
1
Audio Line Out
Yes
VGA
Yes
Compatible Devices
Tablet PC
Charging Capability
Yes
Number of USB 2.0 Ports
3
Number of RJ-45 Ports
1
HDMI
Yes
Connectivity Technology
Docking
Number of VGA Outputs
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.