S510 - HAVIS, PKG-DS-GTC-1402-3-BW, VEHICLE DOCK WITH PORT REPLICATION, WITH TRI

  • Mfr # 5433GA890114

  • Zoro # G915665612


product price: $1,433.99
/ea
Free Shipping & Returns

Key Features

Charging Capability
Yes
Number of USB Type-C Ports
2
Number of USB Type-A Ports
3
HDMI
Yes
Number of USB 2.0 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5433GA890114
Zoro #
G915665612
UPC #
-
Country of Origin
China

Dimensions

Depth
15.04 in
Height
2.75 in
Width
11.41 in

Details

Charging Capability
Yes
Number of USB Type-C Ports
2
Number of USB Type-A Ports
3
HDMI
Yes
Number of USB 2.0 Ports
2
USB Type-C
Yes
Number of RJ-45 Ports
1
Connectivity Technology
Docking
Network (RJ-45)
Yes
USB Type-A
Yes
USB Charging Port
5
Ethernet Technology
Ethernet
Number of HDMI Ports
1
Item
Docking Station
Number of USB 3.0 Ports
3
For Use With
Getac S510 Laptop
USB Type-C Detail
1 x USB-C 2.0, 1 x USB-C 3.0
Compatible Devices
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.