This item is Discontinued.

Getac UX10G2-R TAA I5-10310U VPRO, WEBCAMW11 PRO X64 WITH 8GB RAM  TAA, 256GB PCIE SSD UMB114VACALQ

UX10G2-R TAA I5-10310U VPRO, WEBCAMW11 PRO X64 WITH 8GB RAM TAA, 256GB PCIE SSD (Discontinued)

  • Mfr # UMB114VACALQ
  • Zoro # G714876950
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UMB114VACALQ
Zoro #
G714876950
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.9 in
Height
0.9 in
Depth
7.7 in
Screen Size
10.1 in

Details

Item
Tablet
Processor Type
Core i5
Bluetooth
Yes
Aspect Ratio
0.67361
Memory Technology
DDR4 SDRAM
Display Screen Technology
LumiBond
Processor Model
i5-10310U
Number of USB 3.2 Gen 2 Ports
1
Focus Modes
Auto-focus
Front Camera
Yes
Wireless LAN
Yes
Energy Star
Yes
Screen Mode
WUXGA
Features
Rain Protection, Drop Resistant, Sunlight Readable, Glove Touch, Vibration Resistant
Screen Resolution
1920 x 1200
Operating System Platform
Windows
Environmentally Friendly
Yes
Rugged
Yes
Rear Camera
Yes
Processor Core
Quad-core (4 Core)
Graphics Memory Technology
DDR4 SDRAM
Wireless LAN Standard
IEEE 802.11ax
Graphics Memory Accessibility
Shared
Display Screen Type
TFT LCD
Battery Capacity
4200 mAh
vPro Technology
Yes
Processor Generation
10th Gen
Processor Speed
1.70 GHz
Rear Camera Resolution
8 Megapixel
Graphics Controller Model
UHD Graphics
Package Contents
UX10-Ex Tablet Battery (11.1V, Typical 4200mAh; Min. 4080mAh) AC Adapter (65W, 100-240VAC) Digitizer Pen

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.