Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Socket CPVC Ball Valve Inline True Union

  • Mfr # 163546346

  • Zoro # G3084943


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163546346
Zoro #
G3084943
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size
1 1/2 in
Overall Length
6.46 in
Handle Height
3.81 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Length
2.03 in
Connection Size - Side 1
1 1/2 in

Details

Ball Material
CPVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Socket/FNPT x Socket/FNPT
Item
Ball Valve
Max. Pressure
150 PSI CWP
Standards
ASTM D1784, NSF 61
Ball Valve Product Group
Manual
Body Material
Plastic
Stem Type
Blowout Proof
Seat Material
PTFE
Handle Type
Tee
Handle Material
Glass Filled Polypropylene
Features
Integrated Stainless Steel Mounting Inserts
Temp. Range
32 Degrees to 176 Degrees F
Stem Material
CPVC
Seal Material
EPDM
Type
Two Piece, True Union
Special Features
Actuator Compatible
Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
0 PSI WSP
Coefficient of Volume (Cv)
112
Operating Temperature - Maximum
176 Degrees F
Connection Type - Side 1
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
32 Degrees F
Connection Gender - Side 2
Female
Color - Valve Handle
Orange
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Included Mounting
Base Pad

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.