Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe, PVC, White, 6 in Unthreaded

  • Mfr # H0400600PW1000

  • Zoro # G504994857


product price: $148.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
6 in
Overall Pipe Length
10 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0400600PW1000
Zoro #
G504994857
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
6 in
Overall Pipe Length
10 ft
Outside Diameter
6 5/8 in
Outside Dia.
6 5/8 in
Inside Diameter
6 31/1000 in
Overall Length
10 ft
Pipe Size (Nominal)
6"
Pipe Size (Fittings)
6"
Inside Dia.
6.031 in
Nominal Pipe Size
6 in
Wall Thickness
0.28 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
Material - Pipe
PVC
Color
White
Material
PVC
Side A Connection Type
Plain End
Side B Gender
Female
Maximum Operating Pressure
180 psi @ 73 Degrees F
Gravity Flow
No
Max. Pressure
180 psi @ 73 Degrees F
Material (Pipe)
PVC
Maximum Operating Temperature
140 Degrees F
Side A Gender
Female
Material Trade Name
Industrial Plus
Max. Temp.
140 Degrees F
Standards
ASTM D1784, ASTM D1785, ASTM D2665, NSF 14, NSF 61
Fitting Compatibility
Schedule 40
Application
Non-Potable Water, Potable Water
Schedule
Schedule 40
Side B Connection Type
Plain End
Thread Configuration
Unthreaded
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Item
Pipe
Minimum Operating Temperature
32 Degrees F
Basic Pipe Fitting Material
Plastic

Description

Pipe, Application Acids, Chemicals, Non-Potable Water, Potable Water, Color White, Fitting Compatibility Schedule 40, Gravity Flow Pressure, Inside Diameter 6 1/32 in, Material PVC, Material Trade Name Industrial Plus, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 10 ft, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.