Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe, PVC, White, 8 in Unthreaded

  • Mfr # H0400800PW1000

  • Zoro # G904398828


product price: $213.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
8 in
Overall Pipe Length
10 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0400800PW1000
Zoro #
G904398828
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
8 in
Overall Pipe Length
10 ft
Pipe Size (Nominal)
8"
Overall Length
10 ft
Outside Dia.
8 5/8 in
Inside Diameter
7 471/500 in
Inside Dia.
7.942 in
Pipe Size (Fittings)
8"
Outside Diameter
8 5/8 in
Wall Thickness
0.322 in
Nominal Pipe Size
8 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
Material - Pipe
PVC
Color
White
Material
PVC
Side A Gender
Female
Basic Pipe Fitting Material
Plastic
Standards
ASTM D1784, ASTM D1785, ASTM D2665, NSF 14, NSF 61
Schedule
Schedule 40
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
160 psi @ 73 Degrees F
Thread Configuration
Unthreaded
Item
Pipe
Gravity Flow
No
Material Trade Name
ChlorFIT
Fitting Compatibility
Schedule 40
Application
Non-Potable Water, Potable Water
Side B Connection Type
Plain End
Minimum Operating Temperature
32 Degrees F
Side B Gender
Female
Max. Temp.
140 Degrees F
Side A Connection Type
Plain End
Material (Pipe)
PVC
Max. Pressure
160 psi @ 73 Degrees F

Description

Pipe, Application Acids, Chemicals, Non-Potable Water, Potable Water, Color White, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 7 15/16 in, Material PVC, Material Trade Name Industrial Plus, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 8 in, Outside Diameter 8 5/8 in, Overall Length 10 ft, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.