This item is Discontinued.

Gf Piping Systems CPVC Reducing Coupling, Schedule 80, 2" x 3/4" Pipe Size, Socket 9829-248FB

CPVC Reducing Coupling, Schedule 80, 2" x 3/4" Pipe Size, Socket (Discontinued)

  • Mfr # 9829-248FB
  • Zoro # G1261355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9829-248FB
Zoro #
G1261355
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
2 in x 3/4 in
Pipe Size (Fittings)
2" x 3/4"

Details

Item
Reducing Coupling
Pipe Fitting Material
CPVC
Specific Fitting Shape
Reducing Coupling
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
Socket
Standards
ASTM D1784, NSF14
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
Socket
Max. Temp.
210 Degrees F
Color
Gray
Specific Pipe Fitting Shape
Reducing Coupling
Max. Pressure
404 psi @ 73 Degrees F
Schedule
80

Description

Reducing Coupling, CPVC, 80, Socket, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.