Zoro Homepage

Grease Fitting, 1/2 In Button, PK10

  • Mfr # 5PU57

  • Zoro # G9224544


product price: $164.99
/pk 10, $16.50/ea
Free Shipping & Returns

Key Features

Grease Fitting Style
Button Head
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
1 1/16 in
Relief Pressure Max.
15000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PU57
Zoro #
G9224544
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/16 in
Fitting Thread Size
1/2 in

Details

Item
Grease Fitting
Grease Fitting Style
Button Head
Fitting Head Angle
Straight
Fitting Material
Steel
Relief Pressure Max.
15000 psi
Meets/Exceeds
SAE J-534-C and DIN 71412
Fitting Thread Type
NPTF
Fitting Finish
Zinc-Plated
Max. Pressure
8000 psi

Description

Grease Fitting, Grease Fitting Style Button Head, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/2 in, Fitting Thread Type NPTF, Overall Length 1 1/16 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Relief Pressure Max. 15000 psi, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.