Grease Fitting, 90deg, 1/8-27 Leakprf, PK10
Mfr # 5PU42
Zoro # G9227119
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
Key Features
Grease Fitting Style
Standard
Fitting Head Angle
90.0 Degrees
Fitting Material
Steel
Overall Length
31/32 in
Fitting Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PU42
Zoro #
G9227119
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
31/32 in
Fitting Thread Size
1/8"-27
Details
Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
90.0 Degrees
Fitting Material
Steel
Fitting Finish
Zinc-Plated
Meets/Exceeds
SAE J-534-C and DIN 71412
Features
Leakproof
Fitting Thread Type
NPT
Max. Pressure
8000 psi
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90.0 Degrees , Fitting Thread Size 1/8 In.-27, Fitting Thread Type NPT, Overall Length 31/32 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Leakproof, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.