Grease Fitting, 96 PC
Mfr # 5PU39
Zoro # G9227073
product price: $67.59
/eaKey Features
Grease Fitting Style
Standard
Fitting Material
Steel
Thread Size
1/8"-27, 1/4"-28
Sizes Included
(24) 1/8"-27 Straight, (12) 1/8"-27 45 Degrees , (12) 1/8"-27 90 Degrees , (24) 1/4"-28 Straight, (12) 1/4"-28 45 Degrees , (12) 1/4"-28 90 Degrees , Plastic Case
Dimension Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PU39
Zoro #
G9227073
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/8"-27, 1/4"-28
Sizes Included
(24) 1/8"-27 Straight, (12) 1/8"-27 45 Degrees , (12) 1/8"-27 90 Degrees , (24) 1/4"-28 Straight, (12) 1/4"-28 45 Degrees , (12) 1/4"-28 90 Degrees , Plastic Case
Dimension Type
SAE
Details
Item
Grease Fitting Kit
Grease Fitting Style
Standard
Fitting Material
Steel
Number of Pieces
96
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/8 In.-27, 1/4 In.-28, Number of Pieces 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.