Zoro Homepage

Grease Fitting, Str, 1/8-27 Leakproof, PK10

  • Mfr # 5PU40

  • Zoro # G9224739


product price: $61.45
/pk 10, $6.15/ea

Key Features

Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
29/32 in
Max. Pressure
8000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PU40
Zoro #
G9224739
UPC #
-
Country of Origin
India

Dimensions

Overall Length
29/32 in
Fitting Thread Size
1/8"-27

Details

Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Steel
Max. Pressure
8000 psi
Fitting Thread Type
NPT
Fitting Finish
Zinc-Plated
Features
Leakproof
Meets/Exceeds
SAE J-534-C and DIN 71412

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-27, Fitting Thread Type NPT, Overall Length 29/32 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Leakproof, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.