Zoro Homepage

Gas Detector, Audible, Vibrating, Visual, LCD, 3,000 hr Battery Life

  • Mfr # 1418-022K

  • Zoro # G7578526


product price: $1,104.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
3,000 hr
Operating Temp. Range
-20 Degrees to +55 Degrees C, -4 Degrees to +131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418-022K
Zoro #
G7578526
UPC #
N
Country of Origin
United States

Dimensions

Width
1 55/64 in
Height
3 1/2 in
Overall Width
1.86 in
Battery Size
AA
Overall Depth
1 in
Overall Height
3.5 in

Details

Item
Gas Detector
Gas Detected
Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
3,000 hr
Operating Temp. Range
-20 Degrees to +55 Degrees C, -4 Degrees to +131 Degrees F
Standards
UL Listed: Class 1, Division 1, Groups A, B, C, D Temperature Code T3C
Sensor Range
0 to 25% v/v
Display Screen Type
LCD
Resolution
0.1% vol
Housing Color
Silver
Includes
Belt Clip, Rubber Boot
Power Source
Battery
Temperature Code
T3C
Measurement Range
0 to 25% vol
Number of Gases Detected
1
Operating Temperature - Maximum
131 Degrees F
Alert Type
Light, Sound, Vibration
Battery Chemistry
Alkaline
Operating Temperature - Minimum
-4 Degrees F
Alarm Setting Adjustment
Adjustable Alarm Setting
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Interchangeable Sensors
Yes

Description

Gas Detector, Product Type Single-Gas Detector, Display Screen Type LCD, Housing Color Silver, Gas Detected Oxygen, Battery Size AA, Temperature Code T3C, Alarm Setting Adjustable, Battery Life 3,000 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products