1 Door Enclosed Fabric Bulletin Board, Oak Wood Frame, 36''H x 30''W, Taupe
- Mfr # PW13630F-96
- Zoro # G115763187
Key Features
Specifications
Details
- MFR #
- PW13630F-96
- Zoro #
- G115763187
- UPC #
- 14935036539
- Country of Origin
- United States
- Board Material
- Fabric
- Board Color
- Taupe
- Frame Color
- Oak
- Frame Material
- Wood
- Standards
- TAA Compliant
Dimensions
- Width
- 30 in
- Height
- 36 in
- Size
- 36"H x 30"W
- Depth
- 2.13 in
Description
Ghent's Enclosed Fabric Bulletin Boards offer a decorative way to display your messages and bulletins. With multiple color offerings and frame styles, our enclosed board will look great in any interior. Each board is protected with shatter-proof acrylic panels, flush-mount locks to keep the board protected. Aluminum units feature concealed corner brackets and wood units have pre-drilled holes for easy and secure mounting. With mitered corners, hinged doors and premium materials, the quality of our enclosed bulletin boards is unbeatable. The textured fabric bulletin surface hides pin-holes that are created by repeated tacking and holds the bulletins in place, providing enough room for pins and tacks, even when the doors are closed. Ghent's Enclosed Fabric Bulletin Boards are offered with one, two or three doors and units with headers for additional messaging are available. Our Enclosed Fabric Bulletin Boards are shipped to you in Ghent's worry-free packaging, design specifically for shipping enclosed boards.
- Decorative fabric is tackable, colorfast and durable.
- Doors feature shatter-resistant acrylic panels.
- Flush mount locks and keys provide added security.
- Pre-drilled holes allow for easy and secure mounting.
- Available in additional frame and fabric color choices.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.