1 Door Enclosed Porcelain Whiteboard, Magnetic, Bronze Frame, 3'H x 2'W
- Mfr # PB13624M-M1
- Zoro # G815765283
Key Features
Specifications
Product Information
- MFR #
- PB13624M-M1
- Zoro #
- G815765283
- UPC #
- 14935281311
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 36 in
- Size
- 3'H x 2'W
- Depth
- 2.25 in
Details
- Board Material
- Porcelain
- Board Color
- Magnetic
- Frame Color
- Bronze
- Frame Material
- Aluminum
- Features
- Accepts Magnets
- Standards
- TAA Compliant
Description
Ghent's Traditional Aluminum Frame Enclosed Whiteboards is the perfect way to quickly display important messages. The porcelain whiteboard surface will not scratch, stain or ghost, making sure your board will last for years or repeated use. The enclosed board, when shut, offers space to store markers and erasers, so that you never forget the necessary accessories. Our Enclosed Boards are perfect for mounting in public places, as it keeps your messages safe and secure. With locking doors and shatter-proof acrylic panels, your whiteboard messages are protected, and will never change unexpectedly. Framing features full-lentgth hinges to keep your door level and sturdy. The unit is easy to install and designed to keep installation hardware hidden. Each Enclosed Whiteboard is shipped to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards.
- Porcelain-on-steel writing surface accepts magnets, resists scratches and stains.
- Doors feature full-length hinges and shatter-resistant acrylic panels.
- Flush mount locks and keys provide added security.
- Concealed corner brackets allow for easy and secure mounting.
- Carries a 10-year manufacturer's warranty.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.