1 Door Enclosed Recycled Rubber Bulletin Board, Bronze Aluminum Frame, 36''H x 30''W, Black
- Mfr # PB13630TR-BK
- Zoro # G115762999
Key Features
Specifications
Details
- MFR #
- PB13630TR-BK
- Zoro #
- G115762999
- UPC #
- 14935280321
- Country of Origin
- United States
- Board Material
- Recycled Rubber
- Board Color
- Black
- Frame Color
- Bronze
- Frame Material
- Aluminum
- Standards
- TAA Compliant
Dimensions
- Width
- 30 in
- Height
- 36 in
- Size
- 36"H x 30"W
- Depth
- 2.25 in
Description
Ghent's Enclosed Recycled Rubber Bulletin Board is the perfect way to display messages, pictures, and important information securely. Made using recycled tire material, the resilient rubber offers a self-healing bulletin surface that is long-lasting and eco-friendly. Ghent hand-crafts each message center, making sure the rubber bulletin surface is smooth and damage free. The enclosed boards have full-length piano hinges, shatter-proof acrylic windows, and tamper-free locks that keep announcements secure. You can install the board in high-traffic, public areas without worrying about your announcements being removed or damaged. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, adding protection from vandalism. Ghent's rubber bulletin surface is washable and stain-resistant so you can disinfect the board if your building has rigid cleaning requirements. The textured rubber surface is paired with an aluminum frame that complements the design of any room. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Recommended for indoor use only.
- Recycled rubber surface is self-healing and won't show pinholes created by repeated tacking
- Can be cleaned with household disinfectants - great for hospital and school environments
- Flush mount locks, keys, and shatter-resistant acrylic pannels for provide added security.
- Concealed corner brackets allow for easy and secure mounting.
- Carries a 10-year manufacturer's warranty.
- which means faster lead times
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.