2 Door Enclosed Natural Cork Bulletin Board, Bronze Aluminum Frame, 3'H x 5'W
- Mfr # PB23660K
- Zoro # G515762841
Key Features
Specifications
Details
- MFR #
- PB23660K
- Zoro #
- G515762841
- UPC #
- 14935208059
- Country of Origin
- United States
- Board Material
- Cork
- Board Color
- Natural
- Frame Color
- Bronze
- Frame Material
- Aluminum
- Standards
- TAA Compliant
Dimensions
- Width
- 60 in
- Height
- 36 in
- Size
- 3'H x 5'W
- Depth
- 2.25 in
Description
Ghent's Enclosed Cork Bulletin Board is the perfect way to display messages, pictures, and important information securely. Natural cork boards are made with self-healing cork, meaning holes made from repeated and frequent tacking will disappear. You can use staples, tacks or pins and be confident that they will stay in place without pulling from the board. Ghent's message centers are hand-made to ensure the cork surface will not peel or flake from the backing when installed indoors. Ghent's enclosed bulletin boards are protected using shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame. You can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, which adds protection from vandalism. The cork surface is paired with a Bronze aluminum frame and includes 2 keys. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Recommended for indoor use only.
- Concealed corner brackets allow for easy and secure mounting.
- Self-healing cork surface provides years of reliable service.
- Flush mount locks and shatter-resistant acrylic panels for added security.
- Strong, durable aluminum door frames hold acrylic panels securely in place.
- which means faster lead times
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.