2 Door Enclosed Porcelain Whiteboard, Magnetic, Bronze Frame, 3'H x 4'W

  • Mfr # PB23648M-M1

  • Zoro # G515764722


product price:  $844.99
/ea
Free Shipping & Returns

Key Features

Width
47.13 in
Height
36 in
Board Material
Porcelain
Board Color
Magnetic
Frame Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB23648M-M1
Zoro #
G515764722
UPC #
014935281342
Country of Origin
United States

Dimensions

Width
47.13 in
Height
36 in
Size
3 ft H x 4 ft W
Depth
2-1/4 in

Details

Board Material
Porcelain
Board Color
Magnetic
Frame Color
Bronze
Frame Material
Aluminum
Features
Accepts Magnets
Standards
TAA Compliant

Description

Ghent's Traditional Aluminum Frame Enclosed Whiteboards is the perfect way to quickly display important messages. The porcelain whiteboard surface will not scratch, stain or ghost, making sure your board will last for years or repeated use. The enclosed board, when shut, offers space to store markers and erasers, so that you never forget the necessary accessories. Our Enclosed Boards are perfect for mounting in public places, as it keeps your messages safe and secure. With locking doors and shatter-proof acrylic panels, your whiteboard messages are protected, and will never change unexpectedly. Framing features full-lentgth hinges to keep your door level and sturdy. The unit is easy to install and designed to keep installation hardware hidden. Each Enclosed Whiteboard is shipped to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards.


  • Porcelain-on-steel writing surface accepts magnets, resists scratches and stains.
  • Doors feature full-length hinges and shatter-resistant acrylic panels.
  • Flush mount locks and keys provide added security.
  • Concealed corner brackets allow for easy and secure mounting.
  • Carries a 10-year manufacturer's warranty.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.