2-Door Enclosed Whiteboard 36"x60", Aluminum Frame, Bronze (Discontinued)
- Mfr # PB23660M-M1
- Zoro # G6220658
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB23660M-M1
Zoro #
G6220658
UPC #
-
Country of Origin
United States
Dimensions
Width
60"
Height
36"
Details
Board Color
White
Number of Doors
2
Item
Enclosed Whiteboard
Color
Bronze
Description
Enclosed Whiteboard,36"x60",2 Dr,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.