24-3/8"x30" Magnetic Steel Dry Erase Board, Wall Mounted, Blue/White (Discontinued)
- Mfr # LWB2430BW
- Zoro # G3728868
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LWB2430BW
Zoro #
G3728868
UPC #
014935200848
Country of Origin
United States
Dimensions
Dry Erase Height
24 3/8 in
Dry Erase Width
30 in
Adjustable Height Range
Not Adjustable
Depth
2 1/4 in
Height
24-3/8"
Width
30"
Details
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
Blue/White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
No Frame
Includes
Magnetic Eraser Cloth, Marker with Clip & Magnetic Tape
Corner Shape
Rounded
Standards
TAA Compliant
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Blue/White, Dry Erase Height 24 3/8 in, Dry Erase Width 30 in, Depth 2 1/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Steel, Corner Shape Rounded, Includes Magnetic Eraser Cloth, Marker with Clip & Magnetic Tape
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.