24-3/8"x30" Magnetic Steel Dry Erase Board, Wall Mounted, Gray (Discontinued)
- Mfr # LWB2430BG
- Zoro # G1921949
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWB2430BG
Zoro #
G1921949
UPC #
014935200770
Country of Origin
United States
Dimensions
Dry Erase Height
24 3/8 in
Dry Erase Width
30 in
Adjustable Height Range
Not Adjustable
Depth
2 1/4 in
Height
24.4"
Width
30"
Details
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
Gray
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
No Frame
Standards
TAA Compliant
Includes
Magnetic Eraser Cloth, Marker with Clip & Magnetic Tape
Corner Shape
Rounded
Features
Lightweight, Ghost Resistant, Ergonomic, Portable, Long Lasting, Stain Resistant
For Use
Office
Board Material
Steel
Assembly
No
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Gray, Dry Erase Height 24 3/8 in, Dry Erase Width 30 in, Depth 2 1/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Steel, Corner Shape Rounded, Includes Magnetic Eraser Cloth, Marker with Clip & Magnetic Tape, Standards TAA Compliant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.