Lean Tracking Board, Steel, 36 1/2 in, 48 1/2 in, Aluminum Frame, White/Gray, Gloss
Mfr # GRPM302M-34
Zoro # G6135346
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
36 1/2 in
Dry Erase Width
48 1/2 in
Board Color
White/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRPM302M-34
Zoro #
G6135346
UPC #
014935007096
Country of Origin
United States
Dimensions
Dry Erase Height
36 1/2 in
Dry Erase Width
48 1/2 in
Adjustable Height Range
Not Adjustable
Height
36-1/2"
Overall Height
36 in
Overall Width
48 in
Depth
1 57/64 in
Width
48-1/2"
Size
3’H x 4’W
Adjustable Height
Not Adjustable
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 36 1/2 in, Dry Erase Width 48 1/2 in, Depth 1 57/64 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Standards CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.