Skip to Main Content
customer-service Help
Ghent

36"x48" Glass Dry Erase Board, Gloss, Green

Ghent 36"x48" Glass Dry Erase Board,  Gloss,  Green HMYRN34GN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$657.00
Board Color: Green
  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Non-Magnetic
  • Dry Erase Height: 36 in
See full product details
This item ships free.
Total: $657.00

Ghent #HMYRN34GN Specifications

  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Non-Magnetic
  • Dry Erase Height: 36 in
  • Dry Erase Width: 48 in
  • Item: Dry Erase Board
  • Board Color: Green
  • Dry Erase Surface Type: Glass
  • Mounting/Mobility Type: Wall Mounted
  • Dry Erase Surface Finish: Gloss
  • Board Frame Material: No Frame
  • Adjustable Height Range: Not Adjustable
  • Depth: 1 5/8 in
  • Corner Shape: Rounded
  • Standards: TAA Compliant
  • Includes: Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Green, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Rounded, Includes Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Markers and Eraser, Standards TAA Compliant

Reviews of Ghent #HMYRN34GN