Shop All Dry Erase Boards
Ghent
36"x48" Magnetic Glass Dry Erase Board, Beige
Mfr # HMYRM34BG
Zoro # G9554167
product price: $854.40
/ea
Free Shipping & Returns
$854.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Surface Type Glass
- Mounting/Mobility Type Wall Mounted
- Dry Erase Surface Finish Gloss
Product Information
- Brand Ghent
- MFR # HMYRM34BG
- Zoro # G9554167
- UPC # 00014935008512
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 5/8 in |
Height | 36" |
Width | 48" |
Details
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Beige, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Rounded, Includes (4) Rare Earth Magnets, Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers, Standards TAA Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAWARE Americaware VTBCHI01 Chicago Vinyl Cosmo Bag (VTBCHI01)
- WESTERN PLASTICS 3" Heavy Duty Tape Dispenser (DP235)
- BSC PREFERRED 8 x 8 x 12'' Corrugated Boxes, 25PK (S-4814)
- 5IVE STAR GEAR Ranger Handbook (7045)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Wall Mounted, White (HMYSM48WH)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1-34-1)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- FLASH FURNITURE Cork/Marker Board, 64.25W x 64.75H (YU-YCI-005-CK-GG)
- Ghent Dry Erase Boards