Harmony Frosted Glass, 4x5 ft., Square, Glass, 48", 60", Frosted White

  • Mfr # HMYSN45FR

  • Zoro # G6239357


product price:  $956.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Height
48"
Dry Erase Width
60"
Board Color
Frosted White
Dry Erase Surface Type
Glass
Color
Frosted White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMYSN45FR
Zoro #
G6239357
UPC #
014935007980
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
60"
Size
4’H x 5’W

Details

Item
Harmony Frosted Glass, 4x5 ft., Square
Board Color
Frosted White
Dry Erase Surface Type
Glass
Color
Frosted White
Corner Shape
Square
Magnetic/Nonmagnetic
Non-Magnetic

Description

Harmony Frosted Glass,4x5 ft.,Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.