Zoro Homepage

72-1/8"x 53.25" Reversible Whiteboard, Wood Frame

  • Mfr # RMM34

  • Zoro # G6215916


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Board Color
White
Frame Color
Natural
Height
71.75 in
Frame Material
Wood
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMM34
Zoro #
G6215916
UPC #
014935139001
Country of Origin
United States

Dimensions

Height
71.75 in
Depth
20 in
Width
52.5 in
Size
3'H x 4'W

Details

Item
Reversible Whiteboard,72-1/8"x 53.25"
Board Color
White
Frame Color
Natural
Frame Material
Wood
Board Material
Whiteboard

Description

Constructed for strength and durability, Ghent's Reversible Whiteboards are a versatile mobile communication tool. The double-sided board features smooth, durable whiteboard mounted to a hardboard backing to ensure stability. Our reversing mechanism is specifically designed to make flipping to the other side quick and easy. Strong steel lock clamps adjust to secure the board in any position. Each portable unit features a full-length accessory tray for convenience and includes 4 markers and 1 eraser. The wood framed boards can be made mobile with the purchase of Ghent's 4-Caster Set (sold separately) and added bracing on the legs provides stability and security. Ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards.


  • Double-sided mobile whiteboard with framed writing surface.
  • Full-length accessory tray and reinforced legs for stability.
  • 4 casters with 2 locking wheels offered separately.
  • Manufactured with a locking reversing mechanism that makes it simple to flip the board from one side to the other.
  • Carries a 10-year manufacturer warranty.
  • Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.