Shop All Dry Erase Boards
Ghent
78-1/4"x77" Plastic Reversible Whiteboard, Mobile/Casters
Mfr # ARMM46
Zoro # G3729181
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$678.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic, Reversible
- Dry Erase Height 78 1/4 in
- Dry Erase Width 77 in
- Board Color White
Product Information
- Brand Ghent
- MFR # ARMM46
- Zoro # G3729181
- UPC # 014935156022
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 78 1/4 in |
Dry Erase Width | 77 in |
Adjustable Height Range | Not Adjustable |
Depth | 20 in |
Width | 77" |
Height | 78-1/4" |
Details
Description
Dry Erase Board, Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 78 1/4 in, Dry Erase Width 77 in, Depth 20 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Corner Shape Square, Includes (4) Markers, Accessory Tray, Eraser
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTORS Spray Chalk Pink 6Oz (307588)
- DAHLE Auto-Feed Oil Free Paper Shredder, P-4, (35314)
- CANON imageCLASS D1620 Wireless Multifunction Laser Printer, Copy/Print/Scan (2223C024)
- GENERAL Paper Bags, 40 lbs Cap, #20 Squat, 8.25"Wx5.94"Dx13.38"H, Kraft, PK500 (18421)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Wall Mounted, White (HMYSM48WH)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1-34-1)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- BEST-RITE 48"x72" Glass Magnetic Mobile Whiteboard, Silver Frame (74951)
- Ghent Dry Erase Boards