Music Staff Board, Porcelain, 78 1/4 in, 77 in, Aluminum Frame, White, Matte

  • Mfr # GARM1M146-MS2

  • Zoro # G2244061


product price:  $1,186.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Music Staff Board
Board Properties
Magnetic, Reversible
Dry Erase Height
78 1/4 in
Dry Erase Width
77 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GARM1M146-MS2
Zoro #
G2244061
UPC #
014935620066
Country of Origin
United States

Dimensions

Dry Erase Height
78 1/4 in
Dry Erase Width
77 in
Adjustable Height Range
Not Adjustable
Height
78-1/4"
Overall Height
78 in
Overall Width
77 in
Depth
20 in
Width
77"
Adjustable Height
Not Adjustable
Board Height - Side 1
48 in
Board Width - Side 1
72 in
Board Height - Side 2
48 in
Size
78"H x 77’'W

Details

Dry Erase Product Grouping
Dry Erase Music Staff Board
Board Properties
Magnetic, Reversible
Item
Music Staff Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Mobile/Casters
Dry Erase Surface Finish
Matte
Board Frame Material
Aluminum
Frame Color
Silver
Includes
(4) Markers, Tray, Eraser
Frame Material
Aluminum
Surface Finish
Matte
Corner Shape
Square
Color
White
Number of Rows
4
Standards
CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)
Material
Magnetic Porcelain
Board Color - Side 2
White
Board Color - Side 1
White
Board Material - Side 2
Porcelain
Includes Frame
Frame Included
Magnetic - Side 2
Magnetic
Product Type
Dry Erase Board
Board Material - Side 1
Porcelain
Interior/Exterior Use
Interior
Magnetic - Side 1
Magnetic
Reversible
Reversible
Sides
2 Sided

Description

Dry Erase Music Staff Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 78 1/4 in, Dry Erase Width 77 in, Depth 20 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Markers, Tray, Eraser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.