Acoustic Desktop Surround Protection Screen, Silver PET Felt, 24''H x 24''W x 18''D

  • Mfr # ADS2424SIL

  • Zoro # G415764334


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Material
PET Acoustic
Color
Silver
Width
24 in
Height
24.353 in
Depth
18.853 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADS2424SIL
Zoro #
G415764334
UPC #
014935042042
Country of Origin
United States

Dimensions

Width
24 in
Height
24.353 in
Depth
18.853 in
Size
24"H x 24"W x 18"D

Details

Material
PET Acoustic
Color
Silver
Standards
TAA Compliant
Accepts Magnets
No

Description

Create your safe space with Ghent's Acoustic Desktop Surround. Made from recycled plastic bottles, the PET felt creates privacy from visual distractions while also absorbing distracting sounds. Keep out unwanted noise so you can better focus while staying connected with colleagues. The wrap-around style helps conceal computer screens and the bottom cutouts reduce cable clutter in an orderly fashion. Perfect for use in classrooms, home office, shared office spaces, or libraries as a portable study carrel, the Acoustic Desktop Surround is lightweight and easily moved between locations. The Acoustic Desktop Surround doubles as a sneeze guard for protection against airborne viruses as the PET felt is cleanable with bleach and other disinfectants.


  • PET felt made from recycled plastic bottles absorbs sound.
  • Creates privacy and minimizes visual distractions.
  • Clean and disinfect with bleach and other cleaners without harming the surface.
  • Stores flat if need be and assembles quickly and easily without tools.
  • Carries a 1-year manufacturer warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.