Manufacturing Harmony Glassboard w/ Standoffs, Round Corners, In and Out, Magnetic, 4'H x 6'W
- Mfr # GRPHMYRM01E-46
- Zoro # G715763235
Key Features
Specifications
Details
- MFR #
- GRPHMYRM01E-46
- Zoro #
- G715763235
- UPC #
- 14935043186
- Country of Origin
- United States
- Board Color
- Clear
- Standards
- TAA Compliant
- Board Material
- Glass
- Features
- Accepts Magnets
- Green Program
- BIFMA Level 2 Certified
- Image
- In and Out
- Magnetic or Non-Magnetic
- Magnetic
Dimensions
- Height
- 48 in
- Width
- 72 in
- Depth
- 1.63 in
- Size
- 4'H x 6'W
Description
Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's In-Out dry erase glassboards can be used anywhere in your manufacturing facility for tracking employee attendance. The graphics on our dry erasable glassboards are specially designed to encourage communication between employees and managers by providing an easy way to exchange information. The surface of Ghent's glassboard is easy to erase, allowing you to update information throughout the day. Our Harmony glassboard features a hideaway marker storage to keep the board clutter-free. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.
- Sleek 1⁄4" thick glass surface with permanent graphics.
- Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
- Features a hideaway marker storage to keep the board clutter-free.
- Glass surface is resistant to bacteria and germs, which helps with infection prevention.
- Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.