Shop All Dry Erase Boards
Ghent
Aria Low Profile Magnetic Glass Whiteboard, 120 x 48, White Surface
Mfr # ARIASM410WH
Zoro # G810035695
product price: $2,779.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,779.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Glass
- Depth 0.25"
- Overall Height 48"
- Standards LEVEL by BIFMA Certified
Product Information
- Brand Ghent
- MFR # ARIASM410WH
- Zoro # G810035695
- UPC # 14935011659
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Depth | 0.25" |
Overall Height | 48" |
Overall Width | 120" |
Details
Description
Aria Low Profile Glass Whiteboard achieves the look of weightless, floating glass. No visible hanging hardware or stand-offs allow the beauty of the frameless glass to complement any decor creating an unobstructed writing surface. A team of engineers developed the heavy-duty hanging system that promotes security and confidence in the installation of your low profile glass whiteboard. With Aria glassboards, you can be confident your board will never bow, strain, or move from the wall. Aria can be hung on a variety of surfaces including, but not limited to, drywall, concrete and brick surfaces. Aria can be used as a single board for personal offices and conferences rooms, or create a glass whiteboard wall by lining up multiple glassboards in a row. Aria is constructed using premium 0.25 tempered glass and when installed, floats just 0.5 from the wall. The lower steel support bar doubles as integrated magnetic marker storage, keeping the writing surface free from clutter. Ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards. Comes with four markers and an eraser.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Labels, Removeable, 1-Line, Wht, PK16 (90947)
- THE BRUSH MAN Lumber Crayon - Yellow, Fade & Weather-Resistant, 12PK (MARKING CRAYONY)
- ZORO SELECT Economy File Storage Boxes, 15" x 12" x 10", Kraft, 12/Case (55VJ86)
- CEO Mini Fish Erasers - Pack of 144 (CE1631115)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Wall Mounted, White (HMYSM48WH)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1-34-1)
- DOWLING MAGNETS Magnetic Dry Erase Boards, Double-Sided Blank/Blank, PK5 (735207)
- Ghent Dry Erase Boards