Zoro Homepage

Bulletin Board, Fabric, 4 ft H x 6 ft W, Walnut Modern Frame, Blue

  • Mfr # IMM46WNF93

  • Zoro # G6218366


product price: $628.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
72 in
Height
48 in
Size
4’H x 6’W
Board Material
Fabric
Frame Color
Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMM46WNF93
Zoro #
G6218366
UPC #
014935002640
Country of Origin
United States

Dimensions

Width
72 in
Height
48 in
Size
4’H x 6’W

Details

Board Material
Fabric
Board Color
Blue
Frame Color
Walnut
Item
Fabric Bulletin Board,47.75x71.75,Walnut
Color
Blue

Description

Fabric Bulletin Board,47.75x71.75,Walnut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.