Bulletin Board, Recycled, 3 ft H x 5 ft W, Tan Speckled

  • Mfr # ATR35-TN

  • Zoro # G6239427


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Height
36 in
Size
3'W x 5'H
Board Material
Recycled Rubber
Board Color
Tan Speckled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATR35-TN
Zoro #
G6239427
UPC #
014935077235
Country of Origin
United States

Dimensions

Width
60 in
Height
36 in
Size
3'W x 5'H

Details

Board Material
Recycled Rubber
Board Color
Tan Speckled
Frame Color
Satin
Item
Rubber Bulletin Board,36.5"x60.5"
Color
Tan

Description

Rubber Bulletin Board,36.5 In.x60.5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.