Bulletin Board, Recycled, 4 ft H x 12 ft W, Tan Speckled

  • Mfr # ATR412-TN

  • Zoro # G6215758


product price:  $427.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Width
144 in
Height
48 in
Size
4'W x 12'H
Board Material
Recycled Rubber
Board Color
Tan Speckled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATR412-TN
Zoro #
G6215758
UPC #
014935077297
Country of Origin
United States

Dimensions

Width
144 in
Height
48 in
Size
4'W x 12'H

Details

Board Material
Recycled Rubber
Board Color
Tan Speckled
Frame Color
Satin
Item
Rubber Bulletin Board,48.5"x144.5",Alum
Color
Tan

Description

Rubber Bulletin Board,48.5 In.x144.5 In.,Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.